Shop Resideo Sale
Main product image of SharpsMaster II 9014 Cut & Puncture Resistant Gloves, SuperFabric & Wrinkle Rubber Palm Coating, White/Orange, Small, 9014-S (7)
Magnifying glass
Hover image to zoom

SharpsMaster II 9014 Cut & Puncture Resistant Gloves, SuperFabric & Wrinkle Rubber Palm Coating, White/Orange, Small, 9014-S (7)

Brand:
HexArmor
SKU:
9014-S-7
Rating:
(0)
Q&A:
(0)
SharpsMaster II 9014 Cut & Puncture Resistant Gloves, SuperFabric & Wrinkle Rubber Palm Coating, White/Orange, Small, 9014-S (7)
Magnifying glass
Hover image to zoom
$86.23 each
In Stock
In Stock
Get 47 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, White
Product Highlight: Material
Rubber, SuperFabric
Product Highlight: Size
Small

Description

–
A single-glove needlestick solution, the 9014 provides the highest levels of needle and cut protection available and includes a wrinkle rubber palm coating for superior grip.

Features:
  • SuperFabric brand material palm provides industry-leading needle, cut, puncture, and abrasion resistance (interior layer)
  • Highest needlestick and cut resistance available on noted enhanced areas
  • Tested using actual 25 gauge needles
  • Single-glove needle solution with incredible dexterity and comfort
  • Cotton blend shell
  • Wrinkle rubber palm coating
  • Elastic cuff for a comfortable fit
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Color:

Orange

White

Product Type:

Gloves

Material:

Rubber

SuperFabric

Series:

SharpsMaster II

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy