Apply to be a TradeMaster!
Main product image of PointSleeves Ultra 9032 Cut & Puncture Resistant Gloves, SuperFabric & Sandy Nitrile 3/4-Dip Palm Coating, Hi-Vis Yellow, Large, 9032-L (9)
Magnifying glass
Hover image to zoom

PointSleeves Ultra 9032 Cut & Puncture Resistant Gloves, SuperFabric & Sandy Nitrile 3/4-Dip Palm Coating, Hi-Vis Yellow, Large, 9032-L (9)

Brand:
HexArmor
SKU:
9032-L-9
Rating:
(0)
Q&A:
(0)
PointSleeves Ultra 9032 Cut & Puncture Resistant Gloves, SuperFabric & Sandy Nitrile 3/4-Dip Palm Coating, Hi-Vis Yellow, Large, 9032-L (9)
Magnifying glass
Hover image to zoom
$87.63 each
In Stock
In Stock
Get 19 Wed, Sep 30 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Hi-Vis Yellow
Product Highlight: Size
Large
Product Highlight: Material
Nitrile, SuperFabric

Description

The hi-vis PointGuard Ultra 9032 gives you industry-leading cut and needlestick resistance, complete with a hi-vis polyester shell and a sandy nitrile three-quarter knuckle coating.

Features:
  • SuperFabric brand material palm provides industry-leading needlestick, cut, puncture, and abrasion resistance (interior layer)
  • Highest needlestick and cut resistance available on noted enhanced areas, with cut A9 and needlestick level 5
  • 15-gauge hi-vis polyester shell enhances visibility and worker compliance
  • Sandy nitrile three-quarter knuckle palm coating provides superior grip and abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Seamless construction for enhanced comfort and breathability while maintaining dexterity and tactility
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Color:

Hi-Vis Yellow

Product Type:

Gloves

Size:

Large

Material:

Nitrile

SuperFabric

Series:

PointSleeves Ultra

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy