Apply to be a TradeMaster!
Main product image of AG10009S Cut & Puncture Resistant Arm Sleeves, SuperFabric, Gray, 2XL, AG10009S-XXL (11)
Magnifying glass
Hover image to zoom

AG10009S Cut & Puncture Resistant Arm Sleeves, SuperFabric, Gray, 2XL, AG10009S-XXL (11)

Brand:
HexArmor
SKU:
AG10009S-XXL-11
Rating:
(0)
Q&A:
(0)
AG10009S Cut & Puncture Resistant Arm Sleeves, SuperFabric, Gray, 2XL, AG10009S-XXL (11)
Magnifying glass
Hover image to zoom
$96.29 each
In Stock
In Stock
Get 36 Wed, Sep 30 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2XL
Product Highlight: Material
SuperFabric
Product Highlight: Color
Gray

Description

Get industry-leading cut and puncture protection over the entire forearm complete with a spandex wrist insert and thumbhole, stopping snags, punctures, abrasions, and cuts.

Features:
  • SuperFabric brand material provides industry-leading cut, puncture, and abrasion resistance
  • Innovative industrial puncture protection from wires, metal, wood, and glass over the entire forearm
  • 9-inch coverage
  • Won't fall down like knit sleeves, lightweight and cooler than knit or leather alternatives
  • Lasts 20 times longer than competitive sleeves
  • Spandex wrist insert with thumbhole
  • Washable
  • Sold in eaches
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Size:

2XL

Series:

AG10009S

Material:

SuperFabric

Product Type:

Arm Sleeves

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy