Apply to be a TradeMaster!
Main product image of AG8TW Cut Resistant Arm Sleeves, SuperFabric, Sleeves Black, Medium, AG8TW-M (8)
Magnifying glass
Hover image to zoom

AG8TW Cut Resistant Arm Sleeves, SuperFabric, Sleeves Black, Medium, AG8TW-M (8)

Brand:
HexArmor
SKU:
AG8TW-M-8
Rating:
(0)
Q&A:
(0)
AG8TW Cut Resistant Arm Sleeves, SuperFabric, Sleeves Black, Medium, AG8TW-M (8)
Magnifying glass
Hover image to zoom
$84.14 each
In Stock
In Stock
Get 47 Wed, Sep 30 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Color
Black
Product Highlight: Material
SuperFabric

Description

Industrial puncture protection for the forearm with spandex wrist insert with thumbhole and snap fasteners. No more snags, punctures, abrasions, or cuts to the forearm.

Features:
  • Highest needlestick resistance available provided by the layering of SuperFabric brand material
  • Tested using actual 25 gauge needles (modified ASTM 1342-05 test)
  • High level of cut-resistance on noted enhanced areas
  • Won't fall down like knit sleeves, lightweight and cooler than knit or leather alternatives
  • Lasts 20 times longer than competitive sleeves
  • Spandex wrist insert with thumbhole, snap fasteners
  • Washable
  • Sold in eaches
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Size:

Medium

Product Type:

Arm Sleeves

Series:

AG8TW

Color:

Black

Material:

SuperFabric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy