Apply to be a TradeMaster!
Main product image of AS019S Cut & Puncture Resistant Arm Sleeve, SuperFabric, Sleeves, Gray, Large, AS019S-L (9)
Magnifying glass
Hover image to zoom

AS019S Cut & Puncture Resistant Arm Sleeve, SuperFabric, Sleeves, Gray, Large, AS019S-L (9)

Brand:
HexArmor
SKU:
AS019S-L-9
Rating:
(0)
Q&A:
(0)
AS019S Cut & Puncture Resistant Arm Sleeve, SuperFabric, Sleeves, Gray, Large, AS019S-L (9)
Magnifying glass
Hover image to zoom
$149.89 each
In Stock
In Stock
Get 150 Wed, Sep 30 - Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Material
SuperFabric
Product Highlight: Size
Large

Description

Industrial puncture protection from wrist to bicep with thumb loop and sleeve clip to keep from falling. No more snags, punctures, abrasions, or cuts to the forearm with this sleeve.

Features:
  • SuperFabric brand material provides industry-leading cut, puncture, and abrasion resistance
  • Innovative industrial puncture protection from wires, metal, wood, and glass from wrist to bicep
  • 19-inch coverage
  • Won't fall down like knit sleeves, lightweight and cooler than knit or leather alternatives
  • Neoprene thumb loop and sleeve clip keep sleeve from falling
  • Washable
  • Sold in eaches
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Color:

Gray

Material:

SuperFabric

Product Type:

Arm Sleeves

Size:

Large

Series:

AS019S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy