Apply to be a TradeMaster!
Main product image of Leak Lock Gold Pipe Joint Sealant w/ Teflon (4 oz. Bottle), 11004
Magnifying glass
Hover image to zoom

Leak Lock Gold Pipe Joint Sealant w/ Teflon (4 oz. Bottle), 11004

SKU:
HS11004
Rating:
(0)
Q&A:
(0)
Leak Lock Gold Pipe Joint Sealant w/ Teflon (4 oz. Bottle), 11004
Magnifying glass
Hover image to zoom
$18.48 each
In Stock
In Stock
Get 7 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
4 oz.

Description

Leak Lock Gold is an all-purpose, high-strength and versatile sealant containing Teflon and designed to prevent galling in stainless steel piping while preventing leaks. Maintains its flexibility and adhesion under nearly all pressure and elemental forces. Suitable for use on all clean surface types. It works in temperatures from -200F (-93C) to 400F (204C), as well as full vacuums and pressures to 10,000 psi.

Applications
  • A sealant specifically formulated to reduce galling in stainless steel pipe joints, but can be used on metals, plastics, and silicones.
  • Seals a vast range of chemicals, CFCs, HFCs, oils, gases, steam, water, air, etc.
  • Ideal for reducing friction and adding lubricity to any joint.
  • Can be used to join any dissimilar metals and other materials.
Instructions
  • Clean: Clean the surface with acetone or another suitable solvent.
  • Apply: Apply with a brush or other applicator to both sealing surfaces.
  • Wait: Wait 20 minutes for a tack time to develop before joints are assembled.
  • Cure: Cure time will vary from 20 minutes to 24 hours, depending on pipe size and temperature of application.
  • Clean Up: Use any denatured alcohol as a cleaning solvent to remove unwanted spills or mess.

Specs

Application:

Plumbing

Volume:

4 oz.

Type:

Sealant

Product Type:

Sealant

Volume (Fluid):

4 fl. oz.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy