Shop Klein Tools Limited Time Promotion
Main product image of AW6 6" Adjustable Wrench
Magnifying glass
Hover image to zoom
AW6 6" Adjustable Wrench
Magnifying glass
Hover image to zoom
$25.79 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
With both inch and metric scales, these tools won’t have you guessing. And they’re as versatile as they come, with a comfortable handle and adjustable jaws that fit pretty much any size fastener you may run into on the job.

Features:
  • Comfortable Grip - Over-molded handles reduce hand fatigue and won't slip or twist.
  • Added Versatility - Get two-in-one capabilities with both inch and metric scales.

Specs

–
Product Type:

Wrench

Size:

6"

Jaw Capacity:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy