Apply to be a TradeMaster!
Main product image of Small Diameter Tubing Cutters, 1/8" to 1-1/8"
Magnifying glass
Hover image to zoom

Small Diameter Tubing Cutters, 1/8" to 1-1/8"

SKU:
1885383
Rating:
(2)
Q&A:
(0)
Small Diameter Tubing Cutters, 1/8" to 1-1/8"
Magnifying glass
Hover image to zoom
$36.35 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
When you’re in a tight space, this tool can definitely cut it. hilmor’s ruggedly durable Small Diameter Tubing Cutters offer precision cuts with minimal burrs.

Features:
  • Rugged and Durable - An ergonomic, cast-aluminum body and stainless-steel blade increase life and durability.
  • Precision Flare Cutting - A flare-cutting groove allows for precision removal of material.
  • Maximum Protection - A full-stop threading system offers maximum protection for cutting wheels.
  • Spare Blade Storage- A bonus blade comes with the tool and can be stored easily in the handle.
  • Small Space Capable - Compact design allows this tool to fit where others can’t.

Specs

–
Type:

Adjustable Wheel

Product Type:

Tubing Cutter

Cutting Capacity:

1/8" to 1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I'd buy again

I've had this cutter for over 8 yrs, doing hvac then electrical cutting emt. Accidentally started a cut on a slight bend and broke the blade🤦🏼‍♂️
Sparky
Texas
4 years ago
Was this review helpful to you?

No wouldn't buy

Pins kept falling out all the time for the cutting wheels and the top two guide wheels.
Jmoney
St. Louis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy