Shop Resideo Sale
Main product image of 1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
Magnifying glass
Hover image to zoom

1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)

Brand:
Malco
SKU:
MSHC
Rating:
(12)
Q&A:
(0)
1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
Magnifying glass
Hover image to zoom
$8.21 each
In Stock
In Stock
Get 322 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
2" Length

Description

–

This unique, exclusive, (U.S. Patent Pending), double-duty chuck driver ensures that popular 1/4-inch and 5/16-inch magnetic hex drives are always at hands reach. The dual-sided hex socket fits over a 1/4-inch magnet-tipped, ball-detent locking hex shaft and is quickly reversed for changing sizes. Tested torque of the socket and shaft is equal to comparable one-piece single size drivers to ensure optimum screw performance. The removable, reversible socket also allows easy access for cleaning the magnet tip to eliminate any troublesome buildup of metal shavings in the hex opening. Positive engagement of hex head fasteners is never compromised. The MSHC Reversible Hex Chuck Driver is ideal for pairing with Malco Zip-in self-piercing or Bit-Tip drill and tap metal screws.

  • Reversible 1/4" & 5/16" Hex Socket.
  • Tested one-piece driver strength.
  • Easy-clean magnet.
  • Ideal for use with Malco Zip-in and Bit-Tip screws.

Specs

–
Product Type:

Hex Driver

Size:

1/4"

5/16"

Shaft Length:

2"

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 12 reviews
83% would recommend this product
4.33
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW

Most Liked Positive Review

BEST BIT FOR TINNOCKERS

These dual sized bits from Malco are the bee's knees! Beats switching bits or drills all the time. You can also remove the end and clean the magnet. Also the best price around is found here.
VS

Most Liked Negative Review

I wouldn't recommend this product to anyone.

The actual nut setter keeps falling off after every screw, and the 1/4" side isn't deep enough to hold screws firmly. This makes the screw wobble. I would be willing to work with that if the socket didn't fall off after every screw.
Showing 1-10 of 12 reviews

Convenient swapping

Had a contractor helping me and saw this bit. When I went to finish the job I got one for myself. Magent is powerful and the connection to the shank of the bit is very secure. I would recomend.
Joe
Randolph Vt
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

+++++++++++++
Tod
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Love the way I can switch between sizes.
Tod
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Has went down

I Run These Dailey When they first came out they would last Awhile. Last bunch I Bought Are horrible The magnets Fall out and now the boys are Worthless
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective or damaged. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective or damaged item, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Richard
Mo
3 years ago
Was this review helpful to you?

Malco tools are durable

I have used these for quite a few years in the HVAC trade and have never had issues with them. Great product.
Thompson Cooling and Heating
Bradford PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL BUY THIS PRODUCT AGAIN

USE THIS PRODUCT EVERY DAY
JOHN
TABERNACLE NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BEST place for plumbing supplys

Can't say enough good about Supplyhouse
spanky
syrcuse ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product and would buy it again

This product saves so much time since you don't have to be constantly changing chucks. It's also self cleaning so no more metal shavings stuck in it constantly.
Jeff
Shelton, Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BEST BIT FOR TINNOCKERS

These dual sized bits from Malco are the bee's knees! Beats switching bits or drills all the time. You can also remove the end and clean the magnet. Also the best price around is found here.
Perkins Mechanical
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I use this Daly in the hvac trade
Al
Massachusetts
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy