Shop Klein Tools Limited Time Promotion
Main product image of HVAC General Purpose Gloves (Large)
Magnifying glass
Hover image to zoom

HVAC General Purpose Gloves (Large)

SKU:
1891607
Rating:
(0)
Q&A:
(0)
HVAC General Purpose Gloves (Large)
Magnifying glass
Hover image to zoom
$27.16 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
Large
Product Highlight: Color
Black

Description

–
These ruggedly reinforced HVAC/R General Purpose Gloves are made to take on any task. Get a grip and protect your hands with flexible yet rugged material that allows your fingers to stay flexible. Your hands will thank you.

Features:
  • Rugged and Durable - Stands up to HVAC/R applications with a breathable-fabric design, featuring a reinforced thumb, palm and fingertips to increase life and durability.
  • Extra Comfort - A wrist strap easily adjusts for comfort while a form-fitting design provides fit and flexibility.

Specs

–
Product Type:

Gloves

Material:

Synthetic

Size:

Large

Color:

Black

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy