Apply to be a TradeMaster!
Main product image of Set of 3 Ball Valve Ends
Magnifying glass
Hover image to zoom

Set of 3 Ball Valve Ends

SKU:
1935915
Rating:
(0)
Q&A:
(0)
Set of 3 Ball Valve Ends
Magnifying glass
Hover image to zoom
$72.52 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

–
Set of 3 Ball Valve Ends

Product Features:
  • Maximum Allowable Working Pressure: 800
  • Burst Pressure: 4000
  • Operating Temperature: -20° F to 180° F
  • End Connection: Straight by 45 degrees

Specs

–
Product Type:

Ball Valve

Application:

Replacement Part

Quantity:

3

Max Pressure (PSI):

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Set of 3 Ball Valve Ends
Set of 3 Ball Valve Ends
SKU: 1935915
Ball Valve

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy