Apply to be a TradeMaster!
Main product image of Refrigeration Hose w/ Ball Valve Extension (Set of 3)
Magnifying glass
Hover image to zoom

Refrigeration Hose w/ Ball Valve Extension (Set of 3)

SKU:
1935930
Rating:
(1)
Q&A:
(0)
Refrigeration Hose w/ Ball Valve Extension (Set of 3)
Magnifying glass
Hover image to zoom
$173.48 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
72" Length
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Color
Blue, Red, Yellow

Description

–
Our retooled hose includes an easy turn valve for added control of refrigerant loss. With the adapter, you get an extra 8" of hose. Features an extra abrasion-resistant layer for superior protection in tough conditions. All of our hoses are rated for 800 PSI working pressure to work with the newest high-pressure refrigerants.

  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • End Connection: Straight by 45°

Specs

–
Length (Inches):

72"

Product Type:

Hose

Max Pressure (PSI):

800

Color:

Blue

Red

Yellow

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very high quality.

Put on my sman480 ordered because the 60" set was out of stock. Very nice hoses and valves not chincy at all. The extra length definitely comes in handy.
Mnorman
Kalamazoo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy