Apply to be a TradeMaster!
Main product image of Work Light
Magnifying glass
Hover image to zoom
Work Light
Magnifying glass
Hover image to zoom
$112.92 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length
Product Highlight: Power Source
Battery

Description

–
Just because you could do it with your eyes closed, doesn’t mean you should have to. Bring light to the HVAC/R problems at hand so you can do what you do best, solve them.

Product Features:
  • Two Power Modes: 1200 Lumens (3 hours), 600 Lumens (5 hours)
  • Battery: Lithium ion rechargeable battery
  • Magnetic stand for secure positioning
  • Adjustable Joints

Specs

–
Product Type:

Work Light

Lumens:

1200

600

Length (Inches):

8-1/2"

Battery Type:

Rechargeable Lithium Ion

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy