Shop Resideo Sale
Main product image of Refrigerant Scale up to 220 lbs.
Magnifying glass
Hover image to zoom

Refrigerant Scale up to 220 lbs.

SKU:
RSW220
Rating:
(0)
Q&A:
(0)
Refrigerant Scale up to 220 lbs.
Magnifying glass
Hover image to zoom
$296.73 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Refrigerant Scale - Rugged & durable to handle all of the terrains. Use inside the case for added protection from the elements.

Features:
  • Product Dimensions: Length: 18", Width: 14-3/4", Height: 3-1/2", Weight: 10.6 lbs
  • Specifications: AAA Batteries (x5)
  • Battery Life Duration: 40 hours
  • Resolution: (0.2 oz) 5g
  • Capacity – 220 lbs (100kg)

Specs

–
Product Type:

Scale

Type:

Refrigerant

Capacity (lbs):

220 lbs

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy