Apply to be a TradeMaster!
Main product image of G5Twin Refrigerant Recovery Unit
Magnifying glass
Hover image to zoom

G5Twin Refrigerant Recovery Unit

Brand:
Appion
SKU:
G5TWIN-APPION
Rating:
(8)
Q&A:
(0)
G5Twin Refrigerant Recovery Unit
Magnifying glass
Hover image to zoom
$969.99 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP

Description

–

G5Twin Refrigerant Recovery Unit

The G5Twin is designed to reliably pump liquid without throttling, cutting down on overall recovery time. Built with a high efficiency motor and compressor along with massive airflow, this design allows for maximum pumping performance and cooling efficiency for the fastest refrigerant recovery.

Key Features & Benefits

  • Twin Cylinders and Condensers: Provide fast recovery without throttling, 2 to 4 times faster than most recovery units
  • Universal Refrigerant Compatibility: Recovers all common refrigerants including R410A liquid and vapor
  • A2L Refrigerant Compatible: Handles newer low-GWP refrigerants
  • 1/2 HP Motor: High-efficiency motor and compressor deliver maximum pumping capacity
  • Vapor Recovery Rate: 0.62 lbs/min
  • Liquid Recovery Rate: 10.36 lbs/min
  • High Pressure Limit: 550 psi
  • No Purge Required: Simplifies operation and speeds up the recovery process
  • Compact and Portable: 24 lbs
  • Product Type: Refrigerant Recovery
  • Type: Compressor Unit

Compatibility & Requirements

This recovery unit handles all common refrigerants including R410A in both liquid and vapor states. Have a qualified HVAC technician perform refrigerant recovery to ensure compliance with EPA regulations and proper handling of refrigerants.

Installation & Care

Connect hoses to the unit's inlet and outlet ports before operation. Position the recovery machine on a stable, level surface with adequate ventilation around the condenser fans. Monitor both pressure gauges during recovery to track system evacuation progress. Allow the unit to cool completely between consecutive recovery cycles. Replace pressure gauges when readings become difficult to interpret or accuracy degrades.

What's Included

  • G5Twin Refrigerant Recovery Unit
  • Built-in pressure gauges (2)
  • Power switch with breaker
  • Hose connections

Warranty & Support

Replacement parts including the Power Switch with Breaker for G5Twin, G1Single & TEZ8 (115V) and G5Twin and G1Single Replacement Gauge Kit (Pack of 2) are available separately.

Frequently Asked Questions

Q: How much faster is the G5Twin compared to other recovery machines?
A: The G5Twin recovers refrigerant 2 to 4 times faster than most standard recovery units, with liquid recovery rates reaching 10.36 pounds per minute.

Q: Does this unit require purging between different refrigerant types?
A: No, the G5Twin does not require purging, which simplifies the recovery process and reduces downtime between jobs.

Specs

–
Product Type:

Refrigerant Recovery

Type:

Compressor Unit

High Pressure Limit:

550 psi

Vapor Recovery Rate:

0.62 lbs/min

Liquidity Recovery Rate:

10.36 lbs/min

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Power Switch with Breaker for G5Twin, G1Single & TEZ8 (115V)
SKU: EL5120
Appion
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Best Recovery Pump

These are fast, durable, and reliable recovery machines. Parts are readily available if need. I do find my tech need the pressure gauges replaced periodically which are cheep enough to do so. Never had an issues with these machines and they have yet to let me down. Currently have five on service trucks.
Jim B
New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Works as it should, Would purchase again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

was exactly what was recommended

Haven't used yet, but exactly what was recommended and I'm sure it will work fine.
Lamplighter
Minden, Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice machine.. powerful...

I like the machine but would like a higher resolution input pressure gauge to know when you're approaching zero psi.
Don
Poughkeepsie, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

awesome recovery pump
bubbles
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable and dependable product

Used on a daily basis ...
Lee
Fayetteville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the product was great.

The product was just what i needed and works as expected.
Bob
Frederick MD, 21701
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience! Blessed!

Fast shipping. Everything, including this pump, is great from this team.
Danny
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy