Apply to be a TradeMaster!
Main product image of 1-1/4" 21 Tempering Valve (140°F - 200°F)
Magnifying glass
Hover image to zoom

1-1/4" 21 Tempering Valve (140°F - 200°F)

Brand:
Hoffman
SKU:
401245
Rating:
(0)
Q&A:
(0)
1-1/4" 21 Tempering Valve (140°F - 200°F)
Magnifying glass
Hover image to zoom
$1,031.73 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Min Temp (F)
140°F Min Temp

Description

–
Hoffman Specialty Tempering Valves are designed to control temperature in water mixing applications such as radiant floor heating, domestic hot water and industrial processing. They can also be used to divert flow in cooling systems. Series 21 Valves can be used for residential, industrial, commercial or institutional applications.
  • Fast acting, corrosion resistant actuator
  • Solid filled thermostatic actuator exerts high operating force and provides reliable service
  • Easy temperature adjustment
  • No special tools required
  • Cast brass body
  • Adjustable temperature ranges
    Model 21 140-200°F (60-93°C)
    Model 21H 100-200°F (38-93°C)
    Model 21LT 100-140°F (38-60°C)
  • Maximum pressure 125 psig (8.6 bar)
  • Maximum hot water supply temperature 235°F (113°C)

    Model 21 provides wide temperature adjustment range for hot and cold water mixing in applications other than domestic hot water.

    Model 21H provides widest temperature adjustment range for radiant heating applications where accurate temperature control is less critical.

    Model 21LT provides the greatest accuracy of temperature control in mixing domestic water.
  • Specs

    –
    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Size:

    1-1/4"

    Min Temp (F):

    140°F

    Max Temp (F):

    200°F

    Application:

    Point of Source

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy