Apply to be a TradeMaster!
2" NPT Brass Temperature Regulating Valve

2" NPT Brass Temperature Regulating Valve

Brand:
Hoffman
SKU:
401304
Rating:
(0)
Q&A:
(0)
2" NPT Brass Temperature Regulating Valve
$2,136.85 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Connection Type
NPT Connection
Product Highlight: Size
2"

Specs

–
Size:

2"

Connection Type:

NPT

Material:

Brass

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy