Apply to be a TradeMaster!
Main product image of 3/4" NPT Cast Iron Pressure Regulating Valve
Magnifying glass
Hover image to zoom

3/4" NPT Cast Iron Pressure Regulating Valve

Brand:
Hoffman
SKU:
402442
Rating:
(0)
Q&A:
(0)
3/4" NPT Cast Iron Pressure Regulating Valve
Magnifying glass
Hover image to zoom
$3,285.83 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Size
3/4", 3/4" NPT Connection

Description

–
Hoffman Specialty Series 2000 Model 2100 pressure regulating valve with a 3/4" NPT connection and full port that consist of a main valve controlled by a single or combination of pilot control valves for steam service only. This valve is normally-closed and single-seated. It has an inlet pressure of 20 psi, a minimum differential pressure of 15 psi, a maximum pressure differential of 150 psi, and a maximum temperature of 450°F. It features a 2-ply stainless steel diaphragm provides greater accuracy of control over entire capacity range and a longer life, packless construction, positive travel stop and back up of diaphragm prevents over pressurizing from downstream (low-pressure) side, and maintains accurate and stable control of pressure or temperature.

Specifications:
  • Model: 2100FP
  • Part Number: 402442
  • Valve Application: Steam
  • Body Material: Cast Iron
  • Piping Configuration: Straight
  • Connection Size: 3/4"
  • Connection Type: NPT
  • Max Pressure: 250 psi WSP

Specs

–
Material:

Cast Iron

Connection Size:

3/4"

3/4" NPT

Max Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy