Apply to be a TradeMaster!
21LT Repair Kit (1-1/4" & 2")

21LT Repair Kit (1-1/4" & 2")

Brand:
Hoffman
SKU:
600042
Rating:
(1)
Q&A:
(0)
21LT Repair Kit (1-1/4" & 2")
$1,066.83 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" to 2"
Product Highlight: Used With
21LT Series

Description

–
600042 Repair Kit Type 21LT (1-1/4" & 2")
  • For Series 21, Make-Up Water Feeders
  • Adjustable Temperature Range: 100°- 140°F
  • Specs

    –
    Size:

    1-1/4" to 2"

    Used With:

    21LT Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Would buy again

    Works great
    jim
    md
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy