Apply to be a TradeMaster!
21LT Thermostat Kit (3/4" to 1")

21LT Thermostat Kit (3/4" to 1")

Brand:
Hoffman
SKU:
600048
Rating:
(0)
Q&A:
(0)
21LT Thermostat Kit (3/4" to 1")
$311.12 each
In Stock
In Stock
Get 2 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" and 1"
Product Highlight: Used With
21LT Series

Description

–
Thermostat Kit 21LT (3/4" to 1")
  • For Series 21
  • Adjustable Temperature Range: 100°- 140°F
  • Specs

    –
    Size:

    3/4" and 1"

    Used With:

    21LT Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy