Apply to be a TradeMaster!
Main product image of Fan Motor Speed Controller (277V, 5 Amps)
Magnifying glass
Hover image to zoom

Fan Motor Speed Controller (277V, 5 Amps)

SKU:
706-123S
Rating:
(2)
Q&A:
(0)
Fan Motor Speed Controller (277V, 5 Amps)
Magnifying glass
Hover image to zoom
$47.18 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Amperage
5 Amps

Description

–
Fan Motor Speed Controller (277V, 5 Amps)

    The 706-123S Series multiple voltage Electronic Fan Motor Speed Controller is designed to provide manually adjustable, proportional speed control for single phase shaded pole or permanent split capacitor (open frame) motors. The 706-123S Series may be used for any nominal voltage between 120 and 277 volts. The 706-4S may be used for nominal voltages of 460 through 480 volts. Variable Speed Controllers are applicable for speed adjustment of motor RPM. The 706-123S Series electronic controller assembly and heat sink is available in three models for three current ratings in multiple voltage applications. The 706-4S Series Controller is available in one model for 460 to 480 voltage applications.

Specs

–
Application:

Replacement Part

Voltage:

277v

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Was able to find the exact part. Great description, pricing and super fast shipping!!
Chris
Sandusky, Ohio
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price in the market for this product.

Bets price in the market for this product.
Phoenix
Lehi, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy