Apply to be a TradeMaster!
Thermostat for 2-1/2" to 4" Holby Tempering Valve

Thermostat for 2-1/2" to 4" Holby Tempering Valve

Brand:
Holby
SKU:
T250
Rating:
(0)
Q&A:
(0)
Thermostat for 2-1/2" to 4" Holby Tempering Valve
$804.66 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Used With
Holby 3" Tempering Valve, Holby 4" Tempering Valve, Holby 2-1/2" Tempering Valve
Product Highlight: Length (Inches)
27" Length

Description

–
Thermostat for 2-1/2" Holby Tempering Valve, 3" Holby Tempering Valve, and 4" Holby Tempering Valve

NOTE: Length of thermostat does not include projecting rod

Specs

–
Used With:

Holby 3" Tempering Valve

Holby 4" Tempering Valve

Holby 2-1/2" Tempering Valve

Product Type:

Valve Part

Length (Inches):

27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy