Apply to be a TradeMaster!
Main product image of 3" Closet Flange Telescoping Sleeve for Cast Iron Pipe (8"-12" Tall)
Magnifying glass
Hover image to zoom

3" Closet Flange Telescoping Sleeve for Cast Iron Pipe (8"-12" Tall)

Brand:
Holdrite
SKU:
HFP-CF3NH
Rating:
(0)
Q&A:
(0)
3" Closet Flange Telescoping Sleeve for Cast Iron Pipe (8"-12" Tall)
Magnifying glass
Hover image to zoom
$26.32 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • UL Listed firestop device – 3 hour F-Rating
  • Models for 3” or 4” toilet flanges (Flanges Not Included)
  • For both plastic and no-hub cast iron drain piping
  • Mid-body seal provides water-tight penetration
  • Adjustable height sleeve up to 12”
  • Extensions are available for slabs over 12”

Specs

–
Nominal Penetrant Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy