Apply to be a TradeMaster!
Main product image of 3" ID Telescoping Sleeve for Cables (8"-12" Tall)
Magnifying glass
Hover image to zoom

3" ID Telescoping Sleeve for Cables (8"-12" Tall)

Brand:
Holdrite
SKU:
HFP-CSM2
Rating:
(0)
Q&A:
(0)
3" ID Telescoping Sleeve for Cables (8"-12" Tall)
Magnifying glass
Hover image to zoom
$23.55 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: ID
3"

Description

Features:
  • UL Listed firestop device – 2-3 hour F-Rating
  • Accepts multiple data, phone, electrical cables, fiber cables, coax, refrigeration line-sets
  • Accepts cable fill up to 45%
  • Accepts multiple tubing-water lines, etc.
  • Some models are height adjustable
  • Extensions also available

Specs

Nominal Penetrant Size:

45% Fill Max

Penetrating Pipe Type:

Cables

ID:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy