Apply to be a TradeMaster!
Main product image of 3" ID Non-Telescoping Sleeve for Cables (7-3/4" Tall)
Magnifying glass
Hover image to zoom

3" ID Non-Telescoping Sleeve for Cables (7-3/4" Tall)

Brand:
Holdrite
SKU:
HFP-CSM2B
Rating:
(0)
Q&A:
(0)
3" ID Non-Telescoping Sleeve for Cables (7-3/4" Tall)
Magnifying glass
Hover image to zoom
$17.78 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
3"

Description

–
Features:
  • UL Listed firestop device – 2-3 hour F-Rating
  • Accepts multiple data, phone, electrical cables, fiber cables, coax, refrigeration line-sets
  • Accepts cable fill up to 45%
  • Accepts multiple tubing-water lines, etc.
  • Some models are height adjustable
  • Extensions also available

Specs

–
Nominal Penetrant Size:

45% Fill Max

Penetrating Pipe Type:

Cables

ID:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy