Apply to be a TradeMaster!
Main product image of 1-1/4"-2" Firestop Telescoping Deck Sleeve for Metal Pipe (8"-12" Tall)
Magnifying glass
Hover image to zoom

1-1/4"-2" Firestop Telescoping Deck Sleeve for Metal Pipe (8"-12" Tall)

Brand:
Holdrite
SKU:
HFP-M2
Rating:
(0)
Q&A:
(0)
1-1/4"-2" Firestop Telescoping Deck Sleeve for Metal Pipe (8"-12" Tall)
Magnifying glass
Hover image to zoom
$19.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Ideal for flat concrete form decks – cast-in-place
  • Ideal for corrugated metal decks (corrugated deck plate required)
  • Available for ½” to 6” penetrants – piping, conduit, cables, etc.
  • For insulated and non-insulated pipes
  • Telescoping design adjusts from 8” to 12”, in ¼” increments
  • Cut to as short as 2-1/2”
  • Black base and black whiskers identifies metal piping system
  • Red base and red whiskers identifies plastic or metal piping system
  • Includes locator whiskers, to locate buried sleeves and to identify pipe type (metal or plastic)
  • Dimensions on sleeves allows for simple height adjustments
  • Safety caps meet OSHA hole cover requirements
  • UL Listed firestop devices (2 or 3 hour F-ratings)
  • Meets and/or exceeds building code requirements
  • Built in fire, smoke, gas and water protection
  • UL W-Rated seal, water-tight for most penetrants
  • Allows for contraction, expansion, movement and off-center pipes
  • Reduces piping system noise transfer by maintaining annular spacing
  • Interlocking base capability assists with layout alignment
  • Extensions available for slabs over 12”
  • A variety of accessories are available
  • UL 50 Pa Ratings

Specs

–
Nominal Penetrant Size:

1-1/4" - 2"

Penetrating Pipe Type:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy