Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Firestop Products
Telescoping Firestop Sleeves
1-1/4"-2" Firestop Telescoping Deck Sleeve for Plastic or Metal Pipe (8"-12" Tall)
Brand:
Holdrite
SKU:
HFP-P2
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HFP-P2 has been discontinued
Discontinued October 2, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Description
–
Features:
Ideal for flat concrete form decks – cast-in-place
Ideal for corrugated metal decks (corrugated deck plate required)
Available for ½” to 6” penetrants – piping, conduit, cables, etc.
For insulated and non-insulated pipes
Telescoping design adjusts from 8” to 12”, in ¼” increments
Cut to as short as 2-1/2”
Black base and black whiskers identifies metal piping system
Red base and red whiskers identifies plastic or metal piping system
Includes locator whiskers, to locate buried sleeves and to identify pipe type (metal or plastic)
Dimensions on sleeves allows for simple height adjustments
Safety caps meet OSHA hole cover requirements
UL Listed firestop devices (2 or 3 hour F-ratings)
Meets and/or exceeds building code requirements
Built in fire, smoke, gas and water protection
UL W-Rated seal, water-tight for most penetrants
Allows for contraction, expansion, movement and off-center pipes
Reduces piping system noise transfer by maintaining annular spacing
Interlocking base capability assists with layout alignment
Extensions available for slabs over 12”
A variety of accessories are available
UL 50 Pa Ratings
Hide Description
Specs
–
Nominal Penetrant Size:
1-1/4" - 2"
Penetrating Pipe Type:
Plastic and Metal
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video