Apply to be a TradeMaster!
Main product image of 4"-6" Aerator Adapter for #6 Firestop Sleeve & #7 Hollow Sleeve
Magnifying glass
Hover image to zoom

4"-6" Aerator Adapter for #6 Firestop Sleeve & #7 Hollow Sleeve

Brand:
Holdrite
SKU:
HFPA6
Rating:
(0)
Q&A:
(0)
4"-6" Aerator Adapter for #6 Firestop Sleeve & #7 Hollow Sleeve
Magnifying glass
Hover image to zoom
$25.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
3-1/2"

Description

–
Features:
  • Provides a recess in the underside of the concrete floor, for fitting access
  • Available for use with 2”, 3”, 4” & 6” HOLDRITE HydroFlame Pro Series Sleeve
  • For use in concrete floors as thin as 5-1/2”
  • Ideal for Sovent and other high and tight fitting joint access

Specs

–
Nominal Penetrant Size:

4" - 6"

Penetrating Pipe Type:

Plastic and Metal

Height:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy