Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
+2
Hover image to zoom
+2
Home
Plumbing Supplies
Pipe Hangers & Clamps
Clevis Hangers
Clevis Hanger Insulation Couplings
4" Clevis Hanger Insulation Coupling
Brand:
Holdrite
SKU:
HR-704412
Rating:
(1)
Q&A:
(0)
Hover image to zoom
+2
We no longer carry HR-704412
Unavailable since July 1, 2026
MANUALS (1)
Specification Sheet
Specification Sheet
Product Highlights
–
4"
Description
–
HOLDRITE Clevis Hanger Insulation Coupling
Mounts directly to suspended hanger rod
Meets the 25/50 flame spread/smoke developed index
Ideal for overhead insulated pipe
Applications
Plenum support
Pipe hanger
Insulated pipe support
Horizontal
Specs
–
Size:
4"
Insulation Thickness:
1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Fantastic
Really great, thanks
BB
MI
11 months ago
Was this review helpful to you?
0
0
Flag this review
×
Video