Apply to be a TradeMaster!
Main product image of 3/4" IPS x 250 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
Magnifying glass
Hover image to zoom

3/4" IPS x 250 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)

Brand:
Home-Flex
SKU:
19-0711250
Rating:
(15)
Q&A:
(0)
3/4" IPS x 250 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
Magnifying glass
Hover image to zoom
$224.39 each
In Stock
In Stock
Get 65 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Length (Feet)
250' Length

Description

–
Overview
The HOME-FLEX Underground Yellow Poly Gas Pipe is the easiest and safest way to install underground gas. It is easy to use and cuts with standard hand tools. Conveniently coiled for easy transportation. Never worry about rusting underground again.

Product Features
  • IPS size (iron pipe size)
  • Medium density polyethylene (MDPE) construction
  • Approved for direct burial in accordance with your local plumbing / building codes
Product Specifications
  • Actual Inside Diameter (In): 0.86"
  • Actual Outside Diameter (In): 1.05"
  • Application: Natural Gas; Propane
  • Fitting 1 size: 3/4"
  • Maximum working pressure (psi): 80
  • Maximum Working Temperature (F): 140

Specs

–
Product Type:

Gas Pipe

Connection Type:

IPS

Length (Feet):

250'

Size:

3/4"

Wall Thickness:

SDR-11

Max Pressure (PSI):

80

Max Temp (F):

140°F

Material:

Polyethylene

Color:

Yellow

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Connection Type
Length (Feet)
Size
Wall Thickness
CURRENT ITEM
Product Image of 3/4" IPS x 250 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
3/4" IPS x 250 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
SKU: 19-0711250
(15)
Gas Pipe
IPS
250'
3/4"
SDR-11

You May Also Need

Product Reviews

4.8 out of 15 reviews
93% would recommend this product
4.8
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

It seems to have done the job

The contractor was happy with it during installation. I'm happy to have it done. SupplyHouse is happy that I paid them for it. Everybody connected with the job is happy. Can't beat that.
VS

Most Liked Negative Review

The 2" IPS pipe did not function as it should have

I work for a small organization that does all its own natural gas work. We use socket fusion to join our plastic pipe. I have bought smaller pipe from Home-flex before and have had no issues, but this 2" pipe was different. The plastic would not flow properly to make a solid joint on the coupler. This pipe does not work with socket fusion. On the bright side. When using a compression coupler the pipe worked just fine. I personally prefer fusion, so I avoid compression couplers, but if you are planning to use compression couplers this pipe would probably work just fine.
Showing 1-10 of 15 reviews

Good quality product

Worked as it should. Would purchase again.
Purchasing
Hammondsport
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The 3/4"x250' gas line was exactly as described!

The product shipped in a quick time.The underground pipe line was very easy to install.
Chas
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff good price

Always the best service at Supply House
Pipe and wire guy
Albany NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The 2" IPS pipe did not function as it should have

I work for a small organization that does all its own natural gas work. We use socket fusion to join our plastic pipe. I have bought smaller pipe from Home-flex before and have had no issues, but this 2" pipe was different. The plastic would not flow properly to make a solid joint on the coupler. This pipe does not work with socket fusion. On the bright side. When using a compression coupler the pipe worked just fine. I personally prefer fusion, so I avoid compression couplers, but if you are planning to use compression couplers this pipe would probably work just fine.
Operations Manager
Kentucky, USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I just this product and it functions very well would recommend to others thanks
Gee
Jefferson Ga.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Legit Company

High quality pipe easy to work with and the shipping speed very fast.
Greg
Amherst, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Great
Rubns
Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1-1/4 IPS gas line

The 1-1/4" IPS is great but for you to work with it .the best way is to lay it in the sun . It easy to cut the IPS 1-1/4 "
Erik Landrum
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, easy to use.

Easy to unroll, cuts easily with pex cutter.
Bill
Central ILLINOIS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

ran propane 80ft to a back up generator-no problems easy to work with
gabby
chatham va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy