Apply to be a TradeMaster!
Main product image of 120V Replacement Coil for V48
Magnifying glass
Hover image to zoom

120V Replacement Coil for V48

Brand:
Honeywell
SKU:
116931
Rating:
(0)
Q&A:
(0)
120V Replacement Coil for V48
Magnifying glass
Hover image to zoom
$124.48 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Used With
V48, V48A

Description

–
120 V/60 Hz Replacement Coil for V48A Solenoid Operated Valve

Specs

–
Voltage:

120v

Frequency:

60 Hz

Used With:

V48

V48A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy