Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Ignitors & Burners
Gas and Oil Burner Accessories
Mercury Flame Sensors
Nema 4 Cover Assembly
Brand:
Honeywell
SKU:
204718C
Rating:
(1)
Q&A:
(0)
Hover image to zoom
204718C has been discontinued
Discontinued March 20, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Install Instructions
Install Instructions
Suggested Alternative:
Nema 4 Cover Assembly w/ Reset Button
Brand:
Honeywell
SKU:
50023821-002
(0)
Order by
6PM
, receive 4 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
S7800 Display
Description
–
Nema 4 Cover Assembly with Reset Button for Panel Mounting S7800 Display (series 1-4 models)
Includes 203541 5-wire Connector
Specs
–
Used With:
S7800 Display
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Plastic 7800 Series Subbase
SKU:
Q7800A1005
Honeywell
Flame Amplifier, Ultraviolet used w/ 7800 Series Relay Modules (FFRT 2.0 sec or 3.0 sec)
SKU:
R7849A1023
Honeywell
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Excellent
Excellent service
Alejandro
Nogales Az
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video