Apply to be a TradeMaster!
Maxon Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 3" Pipe, 125 Cv (115VAC)

Maxon Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 3" Pipe, 125 Cv (115VAC)

Brand:
Honeywell
SKU:
300SMA11AA11BB21A0
Rating:
(0)
Q&A:
(0)
Maxon Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 3" Pipe, 125 Cv (115VAC)
$4,169.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow Capacity (Cv)
423 Cv
Product Highlight: Position
Normally Closed

Description

–

MAXON electro-mechanical valves are electrically actuated fuel shut-off valves. The valves are designed for a fast acting return to the at rest position upon removal of a control voltage signal. Motorized automatic and manual actuators are available depending on application needs. In addition, normally-closed and normally-open options are available. The normally-closed versions will shut off flow when de-energized and pass flow when energized. The normally-open versions will shut off flow when energized and pass flow when de-energized. Electro-mechanical valves are also offered in configurations that meet hazardous locations.


Product Features

  • Electrically actuated valves with powerful closing spring provide closure in less than 1 second for reliable, long-life operation
  • Factory Mutual, CSA, UL and CE approved; Canadian registration obtained on all valve bodies
  • Hazardous Locations valves approved for Non-incendive Class I, Division 2 areas
  • Full assessment to IEC 61508 as SIL 3 capable
  • Visual position indication provided
  • Cast iron, carbon steel, low temperature carbon steel and stainless steel body assemblies with internal trim options to handle general purpose or corrosive gases; oxygen compatibility available
  • Ambient and gas temperature ranges of -20°F to 140°F
  • Application flexibility provided with 3/4" (DN20) through 6" (DN150) line sizes & line pressures up to 125 psig
  • Unique bonnet design eliminates packing adjustments, reducing maintenance and minimizing drag on closing MAXON electro-mechanical gas valves meet Fluid Control Institute (FCI) 70-2 control valve standard for Class VI seat leakage
  • Field rotatable top assemblies in 90° increments to fit specific application requirements
  • Actuator assemblies available with manual reset or automatic reset operators
  • Normally-closed and normally-open versions available
  • Overtravel position switches for open and closed position

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Position:

Normally Closed

Power Requirements:

158 VA

Max Fluid Temp:

150°F

Pipe Size:

3"

Flow Capacity (Cv):

423

Features:

Valve Seal Overtravel Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy