
| Product Type: | Replacement Head |
|---|---|
| Application: | Replacement Part |
| Used With: | V8043E Series |
| Voltage: | 24V |
| Position: | Normally Closed |
| Used with Valve: | Two-Way |
| Valve Action: | Spring Return to Close |
| Wiring: | 18" Leads |
| Max Ambient Temp (°F): | 125°F |
| Hertz: | 60 50 |
| Electrical Connection Location: | Manual Lever Side |
| Aux Switch Ratings: | 4.4 A running @ 120 V 50 VA pilot duty @ 24 V |