Apply to be a TradeMaster!
Main product image of Programmable Wall Switch
Magnifying glass
Hover image to zoom

Programmable Wall Switch

SKU:
TI033
Rating:
(0)
Q&A:
(0)
Programmable Wall Switch
Magnifying glass
Hover image to zoom
TI033 has been discontinued
Discontinued June 14, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
EconoSwitch Weekly/Daily Programmable Wall Switch (White)
SKU:PLS730B1003
(1)
Order by 6PM, receive 3 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
7 Programs/Week
Product Highlight: Color
White
Product Highlight: Electrical Rating
1 HP @ 120 V
Product Highlight: Wattage
2400 Watts
Product Highlight: Amperage
20 Amps
Product Highlight: Height
2.7 in

Description

Overview
This easy-to-install switch handles motors, all types of lighting, and offers the flexibility of 7 programs per week

Features
  • Sleek design mounts flush with wallplate
  • Works with motors and all types of lighting (compatible with electronic ballasts, compact fluorescent lights and tungsten lights up to 5 A)
  • LCD shows time, day and load status
  • Installs in standard decorative wall plate (not included)
  • Manual override turns load on/off without affecting programming
  • 3-wire installation (requires line & neutral wires)
  • Built-in rechargeable battery
  • Programming protected during power outages
PROGRAMMING
7 programs/week (7 on/off times). A program can apply to a single day or repeat every day (a program that repeats every day is still considered one program)

OPERATING MODES
Manual (conventional on/off switch), Automatic

CONNECTION
3 wire (line, load, neutral)

Specs

Programmability:

7 Programs/Week

Color:

White

Electrical Rating:

1 HP @ 120 V

Wattage:

2400

Amperage:

20

Height:

2.7 in

Depth:

1.6 in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm