Apply to be a TradeMaster!
Main product image of Flame Sensor w/ 24" Insertion (straight pattern)
Magnifying glass
Hover image to zoom

Flame Sensor w/ 24" Insertion (straight pattern)

Brand:
Honeywell
SKU:
C7008A1182
Rating:
(0)
Q&A:
(0)
Flame Sensor w/ 24" Insertion (straight pattern)
Magnifying glass
Hover image to zoom
C7008A1182 has been discontinued
Discontinued March 12, 2022
This product was discontinued by the manufacturer.

Description

Overview:
The small size of these devices enable their application to flame detection in installations where space is limited. The holder and flame rod assemblies facilitate flame proving on gas burners or gas-ignited oil burners which are controlled by electronic flame safeguard systems.

Features:
  • Use with Honeywell Flame Safeguard controls requiring rectification-type flame detection.
  • Use only with gas.
  • Install with or without cover.
  • Comes in several different lengths and can be cut to exact desired length.
  • Uses Rajah electrical connector.

    Includes: 12" Flame rod and holder
  • Specs

    Application:

    Gas fired pilot or gas fired system

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm