Apply to be a TradeMaster!
Main product image of 120 Vac Self Checking Flame Sensor (Explosion proof)
Magnifying glass
Hover image to zoom

120 Vac Self Checking Flame Sensor (Explosion proof)

Brand:
Honeywell
SKU:
C7012F1052
Rating:
(0)
Q&A:
(0)
120 Vac Self Checking Flame Sensor (Explosion proof)
Magnifying glass
Hover image to zoom
$9,095.60 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Min Temp (F)
-20°F Min Temp
Product Highlight: Temperature Range (F)
-20°F to 175°F

Description

–
Overview:
Solid state electronic flame detectors for use with Honeywell Flame Safeguard controls and amplifiers. Sense ultraviolet radiation produced by combustion of gas, oil, coal or other fuels.

Features:
  • Mount horizontally, vertically or at any angle in between.
  • Provide quick electrical hookup with threaded conduit fitting and color-coded leadwires.
  • Reduced nuisance shutdowns by wiring two in parallel.
  • C7012E1278 5 pin Brad Harrison type (formally 41307N) mating connector not supplied nor available through Honeywell.
  • C7012A,E meets NEMA 4 standards with viewing window rated to 20 psi.
  • C7012C,F has an explosion-proof housing for use in hazardous atmospheres with a viewing window rated to 100 psi. Includes:Cast case and cover
  • Specs

    –
    Application:

    Gas, Oil or Coal fired burners

    Max Temp (F):

    175°F

    Min Temp (F):

    -20°F

    Temperature Range (F):

    -20°F to 175°F

    NEMA Rating:

    Explosion Proof

    Frequency:

    50 Hz

    60 Hz

    Power Consumption:

    7.0 W

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy