Apply to be a TradeMaster!
Main product image of 12" Duct Temperature Sensor, 10K Ohm NTC Type II
Magnifying glass
Hover image to zoom
12" Duct Temperature Sensor, 10K Ohm NTC Type II
Magnifying glass
Hover image to zoom
$48.13 each
In Stock
In Stock
Get 7 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Max Temp (F)
302°F Max Temp

Description

The Series 2000 C7021 Electronic Temperature Sensors are designed for use with electronic controllers in domestic or commercial heating and cooling systems.

Features:
  • C7021B and C7021C sense duct air temperature
  • C7021D for immersion mounting sense water temperaturefor hot and chilled water
  • C7021F sense outdoor air temperature and are weatherproof for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • C7021J and C7021R sense average duct air temperature
  • C7021K with strap-on mounting senses hot water temperature
  • C7021N probe senses water or air temperature
  • C7021P senses air temperature with a button probe.
  • Solid state components not affected by dust or dirt
  • 10K Ohm NTC Type II sensor provides accurate sensing of temperature changes.

Specs

Product Type:

Temperature Sensor

Application:

Duct

Sensor Type:

10 K ohm NTC @ 77 F

Temperature Range (F):

-40°F to 250°F

Max Temp (F):

302°F

Insertion Length:

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy