Apply to be a TradeMaster!
Main product image of 12" Duct Temperature Sensor, 10K Ohm NTC Type III
Magnifying glass
Hover image to zoom

12" Duct Temperature Sensor, 10K Ohm NTC Type III

Brand:
Honeywell
SKU:
C7023B2013
Rating:
(0)
Q&A:
(0)
12" Duct Temperature Sensor, 10K Ohm NTC Type III
Magnifying glass
Hover image to zoom
$42.61 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Max Temp (F)
302°F Max Temp

Description

–
The Series 2000 C7023 Electronic Temperature Sensors are designed for use with electronic controllers in domestic or commercial heating and cooling systems.

Features:
  • C7023B and C7023C sense duct air temperature
  • C7023D for immersion mounting sense water temperaturefor hot and chilled water
  • C7023F sense outdoor air temperature and are weatherproof for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • C7023J and C7023R sense average duct air temperature
  • C7023K with strap-on mounting senses hot water temperature
  • C7023N probe senses water or air temperature
  • C7023P senses air temperature with a button probe.
  • Solid state components not affected by dust or dirt
  • 10K Ohm NTC Type III sensor provides accurate sensing of temperature changes.

Specs

–
Product Type:

Temperature Sensor

Application:

Duct

Sensor Type:

10 K ohm NTC @ 77 F

Temperature Range (F):

-40°F to 250°F

Max Temp (F):

302°F

Insertion Length:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy