Apply to be a TradeMaster!
Main product image of 12' Averaging Duct Temperature Sensor, 10K Ohm NTC Type III
Magnifying glass
Hover image to zoom

12' Averaging Duct Temperature Sensor, 10K Ohm NTC Type III

Brand:
Honeywell
SKU:
C7023J2007
Rating:
(0)
Q&A:
(0)
12' Averaging Duct Temperature Sensor, 10K Ohm NTC Type III
Magnifying glass
Hover image to zoom
$229.15 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Max Temp (F)
302°F Max Temp

Description

–
The Series 2000 C7023 Electronic Temperature Sensors are designed for use with electronic controllers in domestic or commercial heating and cooling systems.

Features:
  • C7023B and C7023C sense duct air temperature
  • C7023D for immersion mounting sense water temperaturefor hot and chilled water
  • C7023F sense outdoor air temperature and are weatherproof for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • C7023J and C7023R sense average duct air temperature
  • C7023K with strap-on mounting senses hot water temperature
  • C7023N probe senses water or air temperature
  • C7023P senses air temperature with a button probe.
  • Solid state components not affected by dust or dirt
  • 10K Ohm NTC Type III sensor provides accurate sensing of temperature changes.

Specs

–
Product Type:

Temperature Sensor

Application:

Duct (Averaging)

Sensor Type:

10 K ohm NTC @ 77 F

Temperature Range (F):

-40°F to 250°F

Max Temp (F):

302°F

Insertion Length:

12 Ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy