Apply to be a TradeMaster!
Main product image of Minipeeper Ultraviolet Flame Sensor
Magnifying glass
Hover image to zoom
Minipeeper Ultraviolet Flame Sensor
Magnifying glass
Hover image to zoom
$381.31 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
215°F Max Temp

Description

–
Honeywell Minipeeper ultraviolet flame detector, with a 0-215° F range and 8' lead wire. This compact flame detector is for use on flame safeguard controls with ultraviolet amplifiers. It mounts on a 1/2" sighting pipe by using an integral collar, the detectors can be wired in parallel for difficult sighting applications, and it seals against pressures up to 5 psi (34.5kPa) when correctly installed. This detector allows for blast tube mounting due to its compact size.

Specs

–
Max Temp (F):

215°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy