Apply to be a TradeMaster!
Main product image of Minipeeper UV Sensor - 1" Mounting
Magnifying glass
Hover image to zoom
Minipeeper UV Sensor - 1" Mounting
Magnifying glass
Hover image to zoom
$619.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Temperature Range (F)
0°F to 250°F
Product Highlight: Used With
R7249A Series, R7249B Series, R7849A Series, R7849B Series, R7749B Series, R7259 Series, R7290 Series

Description

–
Overview:
Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.

Features:
  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection.
  • Mounts on a 1 in. sighting pipe by using an integral collar.
  • Protects the sensing tube with a shield.
  • Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X.
  • Wires in parallel for difficult sighting applications.
  • Seals against pressures as high as 5 psi (34.5 kPa) when correctly installed.
  • Field-replaceable ultraviolet sensing tube.

    Detects ultraviolet radiation in flames
  • Specs

    –
    Application:

    Gas, Oil or Coal fired burners

    Max Temp (F):

    250°F

    Min Temp (F):

    0°F

    Temperature Range (F):

    0°F to 250°F

    Used With:

    R7249A Series

    R7249B Series

    R7849A Series

    R7849B Series

    R7749B Series

    R7259 Series

    R7290 Series

    NEMA Rating:

    4

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy