Apply to be a TradeMaster!
Main product image of Minipeeper UV Sensor - 1" Mounting (-40°F)
Magnifying glass
Hover image to zoom
Minipeeper UV Sensor - 1" Mounting (-40°F)
Magnifying glass
Hover image to zoom
$758.38 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Used With
R7249A Series, R7249B Series, R7849A Series, R7849B Series, R7749B Series, R7259 Series, R7290 Series

Description

–
Overview:
Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.

Features:
  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection.
  • Mounts on a 1 in. sighting pipe by using an integral collar.
  • Protects the sensing tube with a shield.
  • Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X.
  • Wires in parallel for difficult sighting applications.
  • Seals against pressures as high as 5 psi (34.5 kPa) when correctly installed.
  • Field-replaceable ultraviolet sensing tube.

    Detects ultraviolet radiation in flames
  • Specs

    –
    Application:

    Gas, Oil or Coal fired burners

    Min Temp (F):

    -40°F

    Max Temp (F):

    250°F

    Temperature Range (F):

    -40°F to 250°F

    Used With:

    R7249A Series

    R7249B Series

    R7849A Series

    R7849B Series

    R7749B Series

    R7259 Series

    R7290 Series

    NEMA Rating:

    4

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    quick delivery, great service

    used on flare system quick delivery great service
    richard
    Nederland, tx
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, easy install.

    I use this as a flame sensor vs a sensing rod. Easy to install, seems to be durable in all weather conditions, and easy to replace. I had to replace one due to design flaws of equipment not sensor.
    brian
    streator, il
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy