Apply to be a TradeMaster!
Main product image of UV Peeper - International Mount
Magnifying glass
Hover image to zoom
UV Peeper - International Mount
Magnifying glass
Hover image to zoom
$555.38 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F to 215°F
Product Highlight: Used With
R7249A Series, R7249B Series, R7849A Series, R7849B Series, R7749B Series, R7259 Series, R7290 Series

Description

–
Overview:
Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.

Features:
  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection.
  • C7027 mounts on a 1/2 in. sighting pipe by using an integral collar.
  • Detectors can be wired in parallel for difficult sighting applications.
  • C7027 seals against pressures up to 5 psi (34.5kPa) when correctly installed.
  • Allows for blast tube mounting due to compact size.
  • C7044 mounts with a two screw bracket.
  • The C7044 UV sensor tube is enclosed in a stainless steel housing.
  • C7044 has the capability of side or end viewing in flame monitoring applications.

    Includes: Mounting bracket
  • Specs

    –
    Application:

    Gas, Oil or Coal fired burners

    Temperature Range (F):

    0°F to 215°F

    Used With:

    R7249A Series

    R7249B Series

    R7849A Series

    R7849B Series

    R7749B Series

    R7259 Series

    R7290 Series

    NEMA Rating:

    4

    3

    Lead Wire Length:

    72"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Product is exactly what I expected

    Harder to find part at a great price delivered on time. Flawless transaction
    Ryan
    Hermosa Beach CA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect transaction, half the cost of competitors

    Needed this product as replacement for our outdoor fire strip. Received it quickly, installed and back up and running in no time.
    Ryan
    Los Angeles
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy