Apply to be a TradeMaster!
Main product image of 3K ohm Air Temperature Sensor
Magnifying glass
Hover image to zoom
3K ohm Air Temperature Sensor
Magnifying glass
Hover image to zoom
$75.92 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 150°F

Description

–
Air Temperature Sensors function as primary and/or secondary sensors in electronic control systems
Features
  • No settings or calibration required.
  • Solid state components not affected by dust or dirt.
  • Fast reacting.
  • Rugged aluminum insertion probe.
  • Mounts on duct or plenum surface with integral mounting flange, or in a 2 x 4 in. junction box.

Specs

–
Sensor Type:

3K ohm @ 77 F NTC

Temperature Range (F):

40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy