Apply to be a TradeMaster!
Main product image of Dynamic Self Check UV Detector
Magnifying glass
Hover image to zoom

Dynamic Self Check UV Detector

Brand:
Honeywell
SKU:
C7061A1012
Rating:
(0)
Q&A:
(0)
Dynamic Self Check UV Detector
Magnifying glass
Hover image to zoom
C7061A1012 has been discontinued
Discontinued May 7, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Dynamic Self Check UV Detector
Brand:
Honeywell
SKU:C7061A1053
(1)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Temperature Range (F)
-40°F to 175°F

Description

Overview:
Dynamic self-checking flame detector used with R7861 Dynamic Self-check Amplifiers for sensing the ultraviolet radiation generated by the combustion of gas, oil, or other fuels.

Features:
  • Oscillating shutter interrupts ultraviolet radiation reaching the UV sensor to provide the UV sensor tube checking function.
  • Can be mounted horizontally, vertically or at any angle in between.
  • The detector requires faceplate alignment and has integral locating reference points to assure proper operation of the shutter mechanism.
  • Field replaceable ultraviolet sensing tube and quartz viewing window.
  • Models with threaded conduit fitting and color-coded leadwires allow rapid electrical installation.
  • C7061A1038 or A1046 5 pin Brad Harrison type (formally 41307N) mating connector not supplied nor available through Honeywell.
  • Two detectors can be wired in parallel to reduce nuisance shutdowns in difficult flame sighting applications.
  • Protective heat block built into mounting flange.
  • -40 F (-40 C) rated ultraviolet sensing tube is supplied.
  • C7061E meets NEMA 4 standards with viewing window rated to 20 psi.
  • C7061F has an explosion-proof housing for use in hazardous atmospheres with a viewing window rated to 100 psi.

    Dynamic self-checking flame detector
  • Specs

    Application:

    Gas fired burners

    Oil fired burners

    Temperature Range (F):

    -40°F to 175°F

    Lead Wire Length:

    96"

    NEMA Rating:

    4

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm