Apply to be a TradeMaster!
Main product image of Dynamic Self-Check Ultraviolet Flame Detector w/ Brad Harrison Connector (115/230V)
Magnifying glass
Hover image to zoom

Dynamic Self-Check Ultraviolet Flame Detector w/ Brad Harrison Connector (115/230V)

Brand:
Honeywell
SKU:
C7061A1038
Rating:
(0)
Q&A:
(0)
Dynamic Self-Check Ultraviolet Flame Detector w/ Brad Harrison Connector (115/230V)
Magnifying glass
Hover image to zoom
C7061A1038 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Voltage
115/230V

Description

The C7061A,F are dynamic self-checking flame detectors for sensing the ultraviolet radiation generated by the combustion of gas, oil, or other fuels.

  • Oscillating shutter interrupts ultraviolet radiation reaching the UV sensor 12 times per minute to provide the UV sensor tube checking function. Amplifier circuitry components are checked from the microprocessor in the 7800 Series Control.
  • Detectors can be mounted horizontally, vertically or at any other angle. The self-checking C7061 models require faceplate alignment and have integral locating reference points to assure proper shutter mechanism operation.
  • Ultraviolet radiation sensing tube and quartz viewing window are field replaceable.
  • Threaded conduit fitting and color-coded leadwires allow rapid electrical installation.
  • Models available using Brad Harrison® 41310 connector.
  • Two flame detectors can be wired in parallel to reduce nuisance shutdowns in difficult flame sighting applications.
  • -40°F (-40°C) rated ultraviolet sensing tube.
  • Incorporates UV sensor tube checking feature; used with R7861 Dynamic Self-check Amplifiers.
  • Housing meets NEMA 4 enclosure standards (C7061A).
  • Protective heat block built into mounting flange.

Specs

Min Temp (F):

-40°F

Max Temp (F):

175°F

Voltage:

115/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm