Apply to be a TradeMaster!
Main product image of Dynamic Self-Check Ultraviolet Flame Detector w/ Brad Harrison Connector (115/230V)
Magnifying glass
Hover image to zoom

Dynamic Self-Check Ultraviolet Flame Detector w/ Brad Harrison Connector (115/230V)

Brand:
Honeywell
SKU:
C7061A1046
Rating:
(0)
Q&A:
(0)
Dynamic Self-Check Ultraviolet Flame Detector w/ Brad Harrison Connector (115/230V)
Magnifying glass
Hover image to zoom
$2,052.47 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Voltage
115/230V

Description

–
Note: This model comes with Mounting flange with 1 inch NPT internal threads for attaching to sight pipe.

The C7061A,F are dynamic self-checking flame detectors for sensing the ultraviolet radiation generated by the combustion of gas, oil, or other fuels.

  • Oscillating shutter interrupts ultraviolet radiation reaching the UV sensor 12 times per minute to provide the UV sensor tube checking function. Amplifier circuitry components are checked from the microprocessor in the 7800 Series Control.
  • Detectors can be mounted horizontally, vertically or at any other angle. The self-checking C7061 models require faceplate alignment and have integral locating reference points to assure proper shutter mechanism operation.
  • Ultraviolet radiation sensing tube and quartz viewing window are field replaceable.
  • Threaded conduit fitting and color-coded leadwires allow rapid electrical installation.
  • Models available using Brad Harrison® 41310 connector.
  • Two flame detectors can be wired in parallel to reduce nuisance shutdowns in difficult flame sighting applications.
  • -40°F (-40°C) rated ultraviolet sensing tube.
  • Incorporates UV sensor tube checking feature; used with R7861 Dynamic Self-check Amplifiers.
  • Housing meets NEMA 4 enclosure standards (C7061A).
  • Protective heat block built into mounting flange.

Specs

–
Min Temp (F):

-40°F

Max Temp (F):

175°F

Voltage:

115/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy