Apply to be a TradeMaster!
Main product image of Dynamic Self-Check Ultraviolet Flame Detector w/ Explosion Proof Housing (115/230V)
Magnifying glass
Hover image to zoom

Dynamic Self-Check Ultraviolet Flame Detector w/ Explosion Proof Housing (115/230V)

Brand:
Honeywell
SKU:
C7061F2001
Rating:
(0)
Q&A:
(1)
Dynamic Self-Check Ultraviolet Flame Detector w/ Explosion Proof Housing (115/230V)
Magnifying glass
Hover image to zoom
$4,407.87 each
In Stock
In Stock
Get 6 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Voltage
115/230V

Description

–
Note: This model comes with explosion-proof housing for use in hazardous locations.

The C7061A,F are dynamic self-checking flame detectors for sensing the ultraviolet radiation generated by the combustion of gas, oil, or other fuels.

  • Oscillating shutter interrupts ultraviolet radiation reaching the UV sensor 12 times per minute to provide the UV sensor tube checking function. Amplifier circuitry components are checked from the microprocessor in the 7800 Series Control.
  • Detectors can be mounted horizontally, vertically or at any other angle. The self-checking C7061 models require faceplate alignment and have integral locating reference points to assure proper shutter mechanism operation.
  • Ultraviolet radiation sensing tube and quartz viewing window are field replaceable.
  • Threaded conduit fitting and color-coded leadwires allow rapid electrical installation.
  • Models available using Brad Harrison® 41310 connector.
  • Two flame detectors can be wired in parallel to reduce nuisance shutdowns in difficult flame sighting applications.
  • -40°F (-40°C) rated ultraviolet sensing tube.
  • Incorporates UV sensor tube checking feature; used with R7861 Dynamic Self-check Amplifiers.
  • Housing meets NEMA 4 enclosure standards (C7061A).
  • Protective heat block built into mounting flange.

Specs

–
Max Temp (F):

175°F

Min Temp (F):

-40°F

Voltage:

115/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a dynamic self-check ultraviolet flame detector. It is a Honeywell part# C7061F2001, my question is can I buy just the internal parts to repair my detector?

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

There are some replacements parts listed in the Product Overview: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Honeywell-C7061F2001-Product-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy