Apply to be a TradeMaster!
Main product image of Adjustable Sensitivity Ultraviolet Flame Detector Used w/ R7476
Magnifying glass
Hover image to zoom

Adjustable Sensitivity Ultraviolet Flame Detector Used w/ R7476

Brand:
Honeywell
SKU:
C7076A1007
Rating:
(0)
Q&A:
(0)
Adjustable Sensitivity Ultraviolet Flame Detector Used w/ R7476
Magnifying glass
Hover image to zoom
C7076A1007 has been discontinued
Discontinued June 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Height
4"
Product Highlight: Width (Inches)
4" Width
Product Highlight: Depth (Inches)
10-1/4" Depth

Description

Solid state dynamic self check flame detectors are used with BC7000, R4140 or FSP5075 with R7476 Amplifiers & 7800 Series with R7886 Amplifiers.

Features:
  • Detect ultraviolet radiation from flames.
  • Includes dual sensitivity adjustment.
  • C7076A meets NEMA 4 standards with viewing window rated to 20 psi.
  • C7076D has an explosion-proof housing for use in hazardous atmospheres with a viewing window rated to 100 psi.
  • Adjustable Sensitivity Ultraviolet Flame Detector
  • Type: Ultraviolet, Adjustable Sensitivity
  • Electrical Connections: Terminal block
  • Vibration: 0.5 G max
  • Mounting: 1" NPT
  • Electrical Ratings: 120 Vac
  • Dynamic self-checking flame detector with adjustable sensitivity
  • Specs

    Application:

    Gas fired burners

    Oil fired burners

    NEMA Rating:

    4

    Max Temp (F):

    160°F

    Min Temp (F):

    -40°F

    Temperature Range (F):

    -40°F to 160°F

    Frequency:

    60 Hz

    Height:

    4"

    Width (Inches):

    4"

    Depth (Inches):

    10-1/4"

    Power Consumption:

    7.0 W

    Used With:

    R7476

    R7886

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm